55808701 - Sjoow 12/3 Black 250'

Copper

  • $1.19 (Per Foot)
  • $1.19 (Per Foot)

  • $1,191.03 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55808701
Manufacturer
Copper
Manufacturer's Part Number
55808701
Description
Sjoow 12/3 Black 250'
Southwire Type Sjoow Flexible Cords Ul/ Csa Listed Are Permitted For Use As Specified By Article 400 and Related Articles Of The 2014 National Electrical Code. The Cable Is Rated -40°C to 90°C, Water, Oil, and Weather Resistant, Designed For Hard Usage On Industrial Equipment, Heavy Tools, Battery Chargers, Portable Lights Welding Leads, Marine Dockside Power, Power Extensions and Mining Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Sjow Sjowa Sjoow 300V Cord & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886081095 / 00032886081095
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.19 (Per Foot)
Carton
$1.19 (Per Foot)
Resources
Images
 
 
55808701 - Small Image
 
55808701 - Large Image
 
55808701 - Video
Attachments
 
 
55808701 - Specification Sheet
Other Links
 
 
55808701 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
300
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Description
SJOOW 12/3 BLACK 250'
Product Type
12-65 2/C Cu Sjoow Black 90(D)C 300V Ul/Csa
extra long description
SWC 55808701 12-65 2/C CU SJOOW BLA
Long Description
Southwire Type SJOOW Flexible Cords UL/ CSA listed are permitted for use as specified by Article 400 and related articles of the 2014 National Electrical Code. The cable is rated -40°C to 90°C, water, oil, and weather resistant, designed for hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications.
Construction
CPE JACKET
Additional Information
media
Yes
outside diameter
0.435
core
12
strands
65
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55808701
GTIN
00032886081095
UPC
032886081095
Taxonomies, Classifications, and Categories
Type
SJOOW
Packaging
Weight
35.05
Weight per foot
1
Carton
1
Uses, Certifications, and Standards
standard
UL62
Application
FLEXCORD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55808701.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 55808701.

Southwire Type Sjoow Flexible Cords Ul/ Csa Listed Are Permitted For Use As Spec...
  • Our Part #: SJ00W123BK250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55808701
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.19) ·
SJ00W123BK250 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.19

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 55808701, though they may not be 100% alike.

Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper C...
  • Our Part #: SJE00W123BK250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55039604
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($416.06) ·
SJE00W123BK250 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.66

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat