XT0R8B - 81W Led Wallpack 50K 8502LM

Lumark

  • $397.73 (Each)
  • $397.73 (Each)

  • $795.46 (Per 2)
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
XT0R8B
Manufacturer
Lumark
Manufacturer's Part Number
XTOR8B
Description
81W Led Wallpack 50K 8502LM
Crosstour Maxx, Led 81W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083774814 / 00080083774814
Weight per unit
12.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$397.73 (Each)
Standard Packaging
$795.46 (Per 2)
Resources
Other Links
 
 
XT0R8B - Other
Images
 
 
XT0R8B - Large Image
 
XT0R8B - Large Image
Attachments
 
 
XT0R8B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
amperage rating
0.71 (at 120V)/0.31 (at 277V)
Number of Lamps
1
Voltage Rating
120-277V
Wattage
81 W
Material
Die-Cast Aluminum
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
Product Type
CBN BZ, 80W, 5000K, 120-277V
Description
81W LED WALLPACK 50K 8502LM
extra long description
CLS XTOR8B CBN BZ,80W,5000K,120-277
Long Description
Crosstour MAXX, LED 81W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 400W HID
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XTOR8B
Brand
LUMARK
GTIN
00080083774814
UPC
080083774814
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
12.3
Carton
1
Package
2
Uses, Certifications, and Standards
Mounting
Wall/Surface Mount
Application
lighting
standard
UL/cUL Listed - Wet Location;3G Vibration Tested;IP66 Rated;NOM Compliant;DLC Qualified;LM79/LM80 Compliant;DLC Premium;40 Degree C Ambient Temperature Rating;Dark Sky Compliant;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat