VT3232DRUNVEB81W - 4' 2LMP Vapor-Tite Industrial, High Impact Prismat

Metalux

  • $171.75 (Each)
  • $171.75 (Each)
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
VT3232DRUNVEB81W
Manufacturer
Metalux
Manufacturer's Part Number
VT3-232DR-UNV-EB81-WL-GT4-U
Description
4' 2LMP Vapor-Tite Industrial, High Impact Prismat
Fluorescent Vapor Tight Light, Fluorescent Lamp, 90 ° Beam Angle, 32 W, 120/277 V Ac, 231 Ma, Gray (Housing), Fiberglass (Housing) Material, Non Dimmable, 6.5 In Height, 51.375 In Length, 8.625 In Width, Electronic, +102 °F Operating Temperature, 17.2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
623961996689 / 00623961996689
Weight per unit
17.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.75 (Each)
Resources
Images
 
 
VT3232DRUNVEB81W - Small Image
 
VT3232DRUNVEB81W - Large Image
Specifications Sheets
 
 
VT3232DRUNVEB81W - Specification Sheet
Attachments
 
 
VT3232DRUNVEB81W - Specification Sheet
Other Links
 
 
VT3232DRUNVEB81W - Other
 
VT3232DRUNVEB81W - Other
Brochures
 
 
VT3232DRUNVEB81W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Fluorescent Lamp
Wattage
32 W
Current Rating
231 mA
Voltage Rating
120/277 V ac
Material
Fiberglass (Housing)
Number of Lamps
2
Ballast Type
INSTANT START ELECTRONIC
amperage rating
N/A
Shape
Rectangular
Material, Color, and Finish
Finish
Gray (Housing)
Dimensions and Weight
Length
51.375 in
Width
8.625 in
Descriptions
Product Type
Fluorescent Vapor Tight Light
Description
4' 2LMP VAPOR-TITE INDUSTRIAL, HIGH IMPACT PRISMAT
Long Description
Fluorescent Vapor Tight Light, Fluorescent Lamp, 90 ° Beam Angle, 32 W, 120/277 V ac, 231 mA, Gray (Housing), Fiberglass (Housing) Material, Non Dimmable, 6.5 in Height, 51.375 in Length, 8.625 in Width, Electronic, +102 °F Operating Temperature, 17.2 lb
Features
The VT3 Series is a contemporary looking energy ef cient industrial Vaportite  xture that features rugged and durable construction. The VT3 incorporates a full metal gear tray inside a reinforced  berglass housing with a high impact diffuser. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted.
Short Description
Fluorescent Vapor Tight Light, 90°, 32W, 120/277VAC
Additional Information
Maximum Operation in Commercial and Industrial Environments
extra long description
CLS VT3-232DR-UNV-EB81-WL-GT4-U VT3
Special Features
Maximum operation in commercial and industrial environments
Additional Information
beam angle
90 °
Maximum Operating Temperature
+40 °C;+102 °F
start type
Electronic
package quantity
1 ct
Standards Met
UL/cUL Listed
Fixture Type
Vaportite
Manufacturer Information
Manufacturers Part Number
VT3-232DR-UNV-EB81-WL-GT4-U
Brand
Eaton Lighting
GTIN
00623961996689
UPC
623961996689
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Packaging
Weight
17.2 lb
Weight per each
17.2099
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
standard
ETL Listed;UL/cUL Listed - Wet Location;IP67 Rated;NSF Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat