SLD405830WH - 4" Surface Led Trim 3000K

Halo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD405830WH
Manufacturer
Halo
Manufacturer's Part Number
SLD405830WH
Description
4" Surface Led Trim 3000K
"00080083697564|0080083|080083697564|08008369756|69756|SLD405830WH|4"" Surface Led DWNLT, Retrofit, Ic, 830|Cooper Lighting SLD405830WH|Cooperlighting SLD405830WH|Eaton / Cooper Lighting SLD405830WH|Eaton Cooper Lighting SLD405830WH|Eeton Cooper Lighting SLD405830WH|Halo - Cooper Lighting SLD405830WH|Halo SLD405830WH"
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083697564 / 00080083697564
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD405830WH - Small Image
 
SLD405830WH - Large Image
Attachments
 
 
SLD405830WH - Specification Sheet
Installation Sheets
 
 
SLD405830WH - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
amperage rating
0.10 (at 120V)
Wattage
12 W
Voltage Rating
120
Material
Aluminum
Material, Color, and Finish
Finish
white
Style
(blank)
Descriptions
Description
4" SURFACE LED TRIM 3000K
Product Type
4" Surface Led DWNLT, Retrofit, Ic, 830
extra long description
ETNCL-CAN SLD405830WH 4" SURFACE LE
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Long Description
"00080083697564|0080083|080083697564|08008369756|69756|SLD405830WH|4"" SURFACE LED DWNLT,RETROFIT,IC,830|Cooper Lighting SLD405830WH|CooperLighting SLD405830WH|Eaton / Cooper Lighting SLD405830WH|Eaton Cooper Lighting SLD405830WH|Eeton Cooper Lighting SLD405830WH|HALO - COOPER LIGHTING SLD405830WH|Halo SLD405830WH"
Manufacturer Information
Manufacturers Part Number
SLD405830WH
Brand
HALO
sub brand
SLD4xJB LED
GTIN
00080083697564
UPC
080083697564
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD4 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.24
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 24;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat