RL560WH9935 - 6" 13.5W Led Retro 35K 900LM 90cri

Halo

  • $24.23 (Each)
  • $24.23 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RL560WH9935
Manufacturer
Halo
Manufacturer's Part Number
RL560WH9935
Description
6" 13.5W Led Retro 35K 900LM 90cri
Retrofit Baffle-Trim Led Module, 120 V Ac, 150 Ma, 13.5 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 1.1 LB
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083712557 / 00080083712557
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.23 (Each)
Resources
Images
 
 
RL560WH9935 - Video
 
RL560WH9935 - Small Image
 
RL560WH9935 - Large Image
 
RL560WH9935 - Large Image
Attachments
 
 
RL560WH9935 - Specification Sheet
 
RL560WH9935 - Specification Sheet
Brochures
 
 
RL560WH9935 - Brochure
Other Links
 
 
RL560WH9935 - Other
 
RL560WH9935 - Other
Features
Voltage Rating
120 V ac
Current Rating
150 mA
Material
Aluminum
Wattage
12.7 W
amperage rating
150m
Lamp Type
LED
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
8.25 in
Length
5.5 in
Descriptions
Product Type
RL LED Baffle-Trim Module
Retrofit Baffle-Trim LED Module
Description
6" 13.5W LED RETRO 35K 900LM 90CRI
Long Description
Retrofit Baffle-Trim LED Module, 120 V ac, 150 mA, 13.5 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 1.1 lb
Features
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights. The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70,NEC(R) Section 410.16 (A) (3) and 41
Short Description
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM
extra long description
ETNCL-CAN RL560WH9935 HALO RL56 WH
Special Features
ENERGY STAR® certified
Additional Information
Mounting Type
Recessed Mount
for use with
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings
Warranty
5 yr
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL560WH9935
sub brand
RL56 Series
GTIN
00080083712557
UPC
080083712557
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
lighting
Energy Star
yes
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant;Washington State Energy Code
You must have an account to view stock levels

* All prices subject to change.