NFFLDC40S - SLPFTR 128W Led Flood 40K

Lumark

  • $586.00 (Each)
  • $586.00 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)
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
NFFLDC40S
Manufacturer
Lumark
Manufacturer's Part Number
NFFLDC40S
Description
SLPFTR 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083801206 / 00080083801206
Weight per unit
19.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$586.00 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
190
Resources
Images
 
 
NFFLDC40S - Large Image
 
NFFLDC40S - Large Image
 
NFFLDC40S - Large Image
 
NFFLDC40S - Video
Attachments
 
 
NFFLDC40S - Specification Sheet
Brochures
 
 
NFFLDC40S - Brochure
Other Links
 
 
NFFLDC40S - Other
 
NFFLDC40S - Other
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
Die-Cast Aluminum
Current Rating
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V
Voltage Rating
120 to 277 V ac;347 V ac;480 V ac
Wattage
128 W
amperage rating
0.466 (at 277V)
Number of Lamps
2
Lamp Type
LED
Ballast Type
N/A
Shape
Rectangular
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
70
Finish
Powder Coat
Lens Material
Tempered Glass
Dimensions and Weight
Length
15-15/16 in;405 mm
Width
8-11/16 in;221 cm
Height
12-11/16 in;322 mm
Size
18.4 IN Length 19.0 IN Width 10.0 IN Height
Descriptions
Description
SLPFTR 128W LED FLOOD 40K
Long Description
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb
Product Type
Led Flood Light
Features
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin
Short Description
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion
extra long description
CLS NFFLD-C40-S NFFLD,129W,4000K,UN
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
Brightness (Lumens)
16900 lm
Maximum Operating Temperature
+40 °C
Mounting Type
Slipfitter Mount
Minimum Operating Temperature
-40 °C
average life
60000 h
Warranty
5 yr
Standards Met
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed
ip rating
IP66
package quantity
1 ct
lumens
16,932
Fixture Type
FLOODLIGHT
battery
N/A
media
Yes
Manufacturer Information
Manufacturers Part Number
NFFLDC40S
Brand
LUMARK
GTIN
00080083801206
UPC
080083801206
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
20 lb;9.09 kg
Weight per each
19.7
Carton
1
Uses, Certifications, and Standards
Application
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial
standard
UL/cUL Listed - Wet Location;RoHS Compliant
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat