8TSSF254T5UNVEBT - Tandem T5 Ho Strip

Metalux

  • $281.83 (Each)
  • $281.83 (Each)

In-Stock: 0 available locally (Greenville, TX) (change location)
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
8TSSF254T5UNVEBT
Manufacturer
Metalux
Manufacturer's Part Number
8TSSF-254T5-UNV-EBT1-U
Description
Tandem T5 Ho Strip
Striplight, Commercial, Industrial, Retail and Residential Applications. Fixtures Can Be Used In Storage/Utility Areas, Coves, Display Cases, Shops, Task and General Area Lighting Application, Electronic Ballast Type, T5 Bulb Shape, Multistage Iron Phosphate Finish, 3-3/16 In Height, No Lamp Included, Led Lamp Type, 8 FT Length, Cold Rolled Steel Material, 2 - Lamps, 54 W Total Wattage, 120 to 277 V Voltage Rating, 9 LB Weight, 4-1/4 In Width, Not Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083547364 / 00080083547364
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.83 (Each)
Stock Availability
Greenville
0 (Find nearest stock)
Tyler
0
All Stores
32
Resources
Images
 
 
8TSSF254T5UNVEBT - Large Image
 
8TSSF254T5UNVEBT - Small Image
 
8TSSF254T5UNVEBT - Large Image
 
8TSSF254T5UNVEBT - Large Image
Specifications Sheets
 
 
8TSSF254T5UNVEBT - Specification Sheet
 
8TSSF254T5UNVEBT - Specification Sheet
Attachments
 
 
8TSSF254T5UNVEBT - Specification Sheet
Brochures
 
 
8TSSF254T5UNVEBT - Brochure
Other Links
 
 
8TSSF254T5UNVEBT - Other
 
8TSSF254T5UNVEBT - Other
 
8TSSF254T5UNVEBT - Other
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
120 to 277 v
Material
Cold Rolled Steel
Ballast Type
Electronic
Number of Lamps
2
Lamp Type
LED
amperage rating
0.195 (at 277)
Wattage
54W
Material, Color, and Finish
Finish
Multistage Iron Phosphate
Dimensions and Weight
Width
4-1/4 in
Height
3-3/16 in
Length
8 ft
Size
96.0 IN Length 4.8 IN Width 2.1 IN Height
Descriptions
Product Type
Striplight
Long Description
Striplight, Commercial, Industrial, Retail and Residential Applications. Fixtures can be Used in Storage/Utility Areas, Coves, Display Cases, Shops, Task and General Area Lighting Application, Electronic Ballast Type, T5 Bulb Shape, Multistage Iron Phosphate Finish, 3-3/16 in Height, No Lamp Included, LED Lamp Type, 8 ft Length, Cold Rolled Steel Material, 2 - Lamps, 54 W Total Wattage, 120 to 277 V Voltage Rating, 9 LB Weight, 4-1/4 in Width, Not Dimmable
Features
The SSF Series is a functional and multi-purpose standard strip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-Up socket design, the SSF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SSF Series can be installed using various mounting methods and numerous options and accessories are available.
Short Description
Striplight, 120 to 277 V, 54 W, 1 CT
Description
TANDEM T5 HO STRIP
extra long description
CLS 8TSSF-254T5-UNV-EBT1-U 8TSSF FL
Special Features
Flip-up socket feature for faster installation out of the box
Additional Information
Total Wattage
54 W
bulb shape
T5
package quantity
1 ct
lumens
N/A
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
8TSSF-254T5-UNV-EBT1-U
GTIN
00080083547364
UPC
080083547364
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight
9 lb
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Commercial, Industrial, Retail and Residential Applications. Fixtures can be Used in Storage/Utility Areas, Coves, Display Cases, Shops, Task and General Area Lighting
Mounting
Strip
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
3 View Store
Longview
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat