6125BBELL - 6" FC Black BFL, White SF Ring

Halo

  • $8.78 (Each)
  • $8.78 (Each)
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
6125BBELL
Manufacturer
Halo
Manufacturer's Part Number
6125BB-ELL
Description
6" FC Black BFL, White SF Ring
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 5.5 In Height, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765652 / 00080083765652
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.78 (Each)
Resources
Images
 
 
6125BBELL - Large Image
 
6125BBELL - Large Image
 
6125BBELL - Large Image
Attachments
 
 
6125BBELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Length
7.75 in
Height
5.5 in
Width
7.75 in
Diameter
6 INCH
Size
7.75 IN Length 7.75 IN Width 5.75 IN Height
Descriptions
Long Description
White Self-Flange Ring, Recessed Mount, 7.75 in Length, 7.75 in Width, 5.5 in Height, 0.36 lb
Short Description
6" White Baffle, White Self-Flange Ring, Recessed Mount, Shallow
Features
6" Full cone baffle with self-flange ring.
Product Type
White Self-Flange Ring
Black Baffle, White Self-Flange Ring
Description
6" FC BLACK BFL, WHITE SF RING
Special Features
Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps
extra long description
CLS 6125BB-ELL 6" BK FULL BAFFLE, W
Additional Information
Mounting Type
Recessed Mount
package quantity
432 CT
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6125BB-ELL
GTIN
00080083765652
UPC
080083765652
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.36 lb
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed;Airtite
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat