4VT2LD44DRUNVL84 - 4' Led Vprtite 4000LM 4K

Metalux

  • $181.54 (Each)
  • $181.54 (Each)
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
4VT2LD44DRUNVL84
Manufacturer
Metalux
Manufacturer's Part Number
4VT2-LD4-4-DR-UNV-L840-CD1-WL-
Description
4' Led Vprtite 4000LM 4K
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083735297 / 00080083735297
Weight per unit
14.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.54 (Each)
Resources
Images
 
 
4VT2LD44DRUNVL84 - Small Image
 
4VT2LD44DRUNVL84 - Large Image
 
4VT2LD44DRUNVL84 - Large Image
Attachments
 
 
4VT2LD44DRUNVL84 - Specification Sheet
 
4VT2LD44DRUNVL84 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/277
Material
Fiberglass
Lamp Type
LED
amperage rating
N/A
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
4VT2 L4 4KLM Unv 4K WL CD1 U
Description
4' LED VPRTITE 4000LM 4K
extra long description
ETNCL 4VT2-LD4-4-DR-UNV-L840-CD1-WL
Special Features
Ideal for cold-storage applications
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4VT2-LD4-4-DR-UNV-L840-CD1-WL-
sub brand
VT2 LED Series
GTIN
00080083735297
UPC
080083735297
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.45
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL/cUL Listed - Wet Location;IP65 Rated;NSF Certified;DLC Qualified;cULus Listed;RoHS Compliant;LM79/LM80 Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat