4SLSTP4040DDUNV - 4' 43W Led Strip 40K 4000LM

Metalux

  • $81.63 (Each)
  • $81.63 (Each)
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
4SLSTP4040DDUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SLSTP4040DDUNV
Description
4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083705825 / 00080083705825
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.63 (Each)
Resources
Images
 
 
4SLSTP4040DDUNV - Large Image
 
4SLSTP4040DDUNV - Large Image
 
4SLSTP4040DDUNV - Large Image
Attachments
 
 
4SLSTP4040DDUNV - Specification Sheet
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
120 to 277 v
Current Rating
0.36 A @120 V;0.15 A @ 277
Material
Cold Rolled Steel
amperage rating
0.155 at (277V)
Number of Lamps
1
Wattage
41 W
Lamp Type
LED
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
80
Finish
Painted
Dimensions and Weight
Length
46-1/2 in;1181 mm
Width
2-7/16 in;62 mm
Height
2-7/16 in;65 mm
Size
47.244 IN Length 3.74 IN Width 3.74 IN Height
Descriptions
Product Type
Linear LED Striplight
Long Description
Linear LED Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 4760 lm Brightness (Lumens), 46-1/2 in Length, 2-7/16 in Width, 2-7/16 in Height, 4.6 lb
Features
The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the
Short Description
Linear LED Striplight, 0.36 A @120 V;0.15 A @ 277, 44 W
Special Features
Targeted lumen packages for the most common striplight applications
Description
4' 43W LED STRIP 40K 4000LM
extra long description
CLS 4SLSTP4040DD-UNV 4SLSTP4040DD-U
Additional Information
Total Wattage
44 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
4760 lm
Standards Met
DLC Listed;ECCN:EAR99NLR
package quantity
72 PL
lumens
4927
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
4SLSTP4040DDUNV
Brand
METALUX
sub brand
SLSTP Series
GTIN
00080083705825
UPC
080083705825
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Striplights
Packaging
Weight
4.6 lb
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Industrial;Retail;Residential
Energy Star
yes
Mounting
Surface/Pendant/Wall Mount
standard
UL/cULus Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat