4CWPLD4040C - 4' 45W Led Wrap 40K 4200LM

Metalux

  • $117.48 (Each)
  • $117.48 (Each)
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
4CWPLD4040C
Manufacturer
Metalux
Manufacturer's Part Number
4CWPLD4040C
Description
4' 45W Led Wrap 40K 4200LM
Commercial Model Led Wraparound, 120 to 277 V, 0.155 A @ 277 V, 43 W, Cold Rolled Steel, White, 4000 K, 83, 50000 H Average Life, Dimmable, Painted, 4700 LM Brightness (Lumens), 47-1/2 In Length, 5-23/32 In Width, 2-29/32 In Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083749072 / 00080083749072
Weight per unit
8.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.48 (Each)
Resources
Images
 
 
4CWPLD4040C - Small Image
 
4CWPLD4040C - Large Image
 
4CWPLD4040C - Large Image
 
4CWPLD4040C - Large Image
 
4CWPLD4040C - Large Image
 
4CWPLD4040C - Large Image
 
4CWPLD4040C - Large Image
 
4CWPLD4040C - Large Image
Specifications Sheets
 
 
4CWPLD4040C - Specification Sheet
Attachments
 
 
4CWPLD4040C - Specification Sheet
 
4CWPLD4040C - Specification Sheet
 
4CWPLD4040C - Specification Sheet
 
4CWPLD4040C - Specification Sheet
Other Links
 
 
4CWPLD4040C - Other
 
4CWPLD4040C - Other
 
4CWPLD4040C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.155 A @ 277 V
Voltage Rating
120 to 277 v
Material
Cold Rolled Steel
amperage rating
0.155@277V
Number of Lamps
1
Ballast Type
LED Driver
Lamp Type
LED
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
83
Finish
Painted
Style
(blank)
Dimensions and Weight
Length
47-1/2 in;1206 mm
Width
5-23/32 in;145 mm
Height
2-29/32 in;74 mm
Descriptions
Product Type
Commercial Model LED Wraparound
Description
4' 45W LED WRAP 40K 4200LM
Long Description
Commercial Model LED WrapaRound, 120 to 277 V, 0.155 A @ 277 V, 43 W, Cold Rolled Steel, White, 4000 K, 83, 50000 h Average Life, Dimmable, Painted, 4700 lm Brightness (Lumens), 47-1/2 in Length, 5-23/32 in Width, 2-29/32 in Height, 3 lb
Features
CWPLD series is a versatile LED wraparound series with uniform, softlight at up to 60% energy savings over fluorescent light sources. This versatile wrap is equipped with Universal Voltage, 0-10 Volt dimming electronics and quick row or suspension mount capability. Patent pending easy mounting channel reduces installation time when row mounting fixtures together. Premium optical linear prisms provide even light distribution, minimizing the number of fixtures required to light a space. These CWPLD series ar
Short Description
Commercial Model LED Wraparound, 0.155 A @ 277 V, 43 W
Special Features
Narrow Wrap with Integrated Occupancy Sensing
extra long description
ETNCL-CAN 4CWPLD4040C 48" CONTOUR W
Additional Information
Total Wattage
43 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
4700 lm
Standards Met
DLC Listed;ECCN:EAR99NLR
package quantity
1 ct
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4CWPLD4040C
sub brand
CWPLD - Wrap with Optional Occupancy Detection
GTIN
00080083749072
UPC
080083749072
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparounds
Availability
Manufacturer Status
Inactive
Packaging
Weight
3 lb
Weight per each
8.26
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Retail;Residential
standard
cULus Listed - Damp Location;RoHS Compliant;ADA Compliant
Mounting
Surface/Pendant/Wall Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat