4013WB - 4" White Full Baffle SF Ring H99

Halo

  • $23.83 (Each)
  • $23.83 (Each)
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
4013WB
Manufacturer
Halo
Manufacturer's Part Number
4013WB
Description
4" White Full Baffle SF Ring H99
4" White Full Baffle, Self-Flange Ring (H99 Housings Only)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745944 / 00080083745944
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.83 (Each)
Resources
Images
 
 
4013WB - Large Image
 
4013WB - Large Image
Attachments
 
 
4013WB - Specification Sheet
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
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.01 IN Length 5.01 IN Width 4.0 IN Height
Descriptions
Product Type
4"White Full Conebaffle, Self-Flange Ring
Description
4" WHITE FULL BAFFLE SF RING H99
Long Description
4" White Full Baffle, Self-Flange Ring (H99 housings only)
Construction
N/A
Special Features
Self-flanged metal baffle
extra long description
CLS 4013WB 4"WHITE FULL CONEBAFFLE,
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
4013WB
Brand
HALO
GTIN
00080083745944
UPC
080083745944
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat