24RTC4840 - 2X4 Led Trof CNT BSKT 40K

Metalux

  • $106.54 (Each)
  • $106.54 (Each)
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
24RTC4840
Manufacturer
Metalux
Manufacturer's Part Number
24RTC4840
Description
2X4 Led Trof CNT BSKT 40K
2X4 Led Troffer, 4800 Lumens, 4000K, 80 Cri (Min), 0-10V Dimming to 5 PCT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083802630 / 00080083802630
Weight per unit
17.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.54 (Each)
Resources
Images
 
 
24RTC4840 - Large Image
 
24RTC4840 - Large Image
Attachments
 
 
24RTC4840 - Specification Sheet
Brochures
 
 
24RTC4840 - Brochure
Other Links
 
 
24RTC4840 - Other
 
24RTC4840 - Other
 
24RTC4840 - Other
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
120-277V
Lamp Type
LED
Ballast Type
N/A
amperage rating
0.14A at 277V
Number of Lamps
1
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
2X4 Led Troffer 4800 Lumen 40K 0 to 10V
Description
2X4 LED TROF CNT BSKT 40K
extra long description
CLS 24RTC4840 2X4 LED TROFFER 4800
Special Features
Shallow plenum - under 2.5" deep RTC fits the most challenging spaces
Long Description
2x4 LED Troffer, 4800 lumens, 4000K, 80 CRI (min), 0-10V Dimming to 5 pct
Manufacturer Information
Manufacturers Part Number
24RTC4840
Brand
METALUX
GTIN
00080083802630
UPC
080083802630
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
17.55
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;25 Degree C Ambient Temperature Rating;IC Rated;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat