22GRLD443F1UNVL8 - 22grld443f1unvl840cd1

Metalux

  • $188.50 (Each)
  • $188.50 (Each)
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
22GRLD443F1UNVL8
Manufacturer
Metalux
Manufacturer's Part Number
22GR-LD4-43-F1-UNV-L840-CD1-U
Description
22grld443f1unvl840cd1
GR Series Led Recessed Troffer, 2 X 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083718481 / 00080083718481
Weight per unit
11.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.50 (Each)
Resources
Images
 
 
22GRLD443F1UNVL8 - Large Image
 
22GRLD443F1UNVL8 - Small Image
Attachments
 
 
22GRLD443F1UNVL8 - Specification Sheet
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
120-277V
Ballast Type
N/A
Lamp Type
LED
amperage rating
N/A
Number of Lamps
N/A
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Grid Led Trof, 2X2, 4300 LM, 4000K, Unv
Description
22GRLD443F1UNVL840CD1
Long Description
GR Series LED Recessed Troffer, 2 x 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
extra long description
CLS 22GR-LD4-43-F1-UNV-L840-CD1-U G
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
22GR-LD4-43-F1-UNV-L840-CD1-U
GTIN
00080083718481
UPC
080083718481
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
11.71
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;25 Degree C Ambient Temperature Rating
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat