PRL1X1400X42C - PRL1X Interior 120/240 1P 3W 400A 42 Cu Bus

Eaton

  • $574.29 (Each)
  • $574.29 (Each)

In-Stock: 4 available locally (League City, TX) ( change location)
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
PRL1X1400X42C
Manufacturer
Eaton
Manufacturer's Part Number
PRL1X1400X42C
Description
PRL1X Interior 120/240 1P 3W 400A 42 Cu Bus
Eaton PRL1X Interior 120/240 1P 3W 400A 42 Cu Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363017 / 00786689363017
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$574.29 (Each)
Stock Availability
League City
4 (Check another store)
Deer Park
1
All Stores
95
Resources
Images
 
 
PRL1X1400X42C - Small Image
 
PRL1X1400X42C - Large Image
 
PRL1X1400X42C - Video
Attachments
 
 
PRL1X1400X42C - Specification Sheet
Brochures
 
 
PRL1X1400X42C - Brochure
Other Links
 
 
PRL1X1400X42C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400
Descriptions
Description
PRL1X INTERIOR 120/240 1P 3W 400A 42 CU BUS
Long Description
Eaton PRL1X INTERIOR 120/240 1P 3W 400A 42 CU BUS
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
PRL1XINTERIOR 120/240 1P 3W 400A 42 Cu
extra long description
ETN PRL1X1400X42C PRL1XINTERIOR 120
Additional Information
dimensions
61.0000 IN X 15.0000 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1X1400X42C
GTIN
00786689363017
UPC
786689363017
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1X Panelboard
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRL1X1400X42C.
Jump To:

Similar Items

Similar items are close alternatives to PRL1X1400X42C, though they may not be 100% alike.

PRL 1A Interior 120/240V 1PH 3W 400A 42CIRCUIT Cu Bus
  • MFR Part #: PRL1A1400X42C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($421.99) ·
PRL1A1400X42C - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$421.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat