F5S06HPX - N-Frame Nema 4/4X 6 FT Flex Shaft Plastic

Eaton

  • $1348.12 (Each)
  • $1,348.12 (Each)
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
F5S06HPX
Manufacturer
Eaton
Manufacturer's Part Number
F5S06HPX
Description
N-Frame Nema 4/4X 6 FT Flex Shaft Plastic
Eaton Molded Case Circuit Breakers Electrical Aftermarket Accessory Handle Mechanism, High Performance Flex Shaft Flange-Mounted Handle Mechanism, K-Frame, Frame J-K, Series C, Nema 4/4X, 6 FT
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685978970 / 00786685978970
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,348.12 (Each)
Resources
Images
 
 
F5S06HPX - Large Image
 
F5S06HPX - Small Image
 
F5S06HPX - Video
Attachments
 
 
F5S06HPX - Specification Sheet
Other Links
 
 
F5S06HPX - Other
Brochures
 
 
F5S06HPX - Brochure
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
N-FRAME NEMA 4/4X 6 FT FLEX SHAFT PLASTIC
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s.
Long Description
Eaton molded case circuit breakers electrical aftermarket accessory handle mechanism, High performance flex shaft flange-mounted handle mechanism, K-Frame, Frame J-K, Series C, NEMA 4/4X, 6 ft
Product Type
N-FRM Nema 4/4X 6 FT, Flex Shaft Plastic
extra long description
ETN F5S06HPX N-FRM NEMA 4/4X 6 FT,
Additional Information
dimensions
20.0000 IN X 19.0000 IN X 2.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
F5S06HPX
Brand
Eaton
GTIN
00786685978970
UPC
786685978970
Taxonomies, Classifications, and Categories
Type
Molded case circuit breakers electrical aftermarket accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat