BKG2G200 - PRX MCB Kit PDG23G 200A 480V 35KAIC Convertible

Eaton

  • $1022.91 (Each)
  • $1,022.91 (Each)

Availability: In Stock Locally
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
BKG2G200
Manufacturer
Eaton
Manufacturer's Part Number
BKG2G200
Description
PRX MCB Kit PDG23G 200A 480V 35KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG Convertible, 200a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689362430 / 00786689362430
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,022.91 (Each)
Resources
Images
 
 
FRAME2MAINBREAKERKITS - Small Image
 
BKG2G200 - Small Image
 
BKG2G200 - Large Image
 
BKG2G200 - Video
Installation Sheets
 
 
Installation Sheet - Installation Sheet
Attachments
 
 
BKG2G200 - Specification Sheet
Brochures
 
 
BKG2G200 - Brochure
Other Links
 
 
BKG2G200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Phase
Single-phase, three-phase
Descriptions
Description
PRX MCB KIT PDG23G 200A 480V 35KAIC CONVERTIBLE
Product Type
Eaton PRX MCB Kit, PDG2XG Convert, 200a
extra long description
ETN BKG2G200 Eaton PRX MCB KIT, PD
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG CONVERTIBLE, 200A
Additional Information
media
Yes
dimensions
6.0000 IN X 4.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKG2G200
GTIN
00786689362430
UPC
786689362430
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BKG2G200.
Jump To:

Similar Items

Similar items are close alternatives to BKG2G200, though they may not be 100% alike.

Main Circuit Breaker Kit, 200 A, 1/3 Phases, 480 V, FD Breaker, 7 LB
  • Our Part #: BKFD200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BKFD200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($949.04) ·
BKFD200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$949.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat