BKFD150T - Main or Subfeed BKR Kit 480V 1 or 3PH 150A FD Top

Eaton

  • $906.84 (Each)
  • $906.84 (Each)
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
BKFD150T
Manufacturer
Eaton
Manufacturer's Part Number
BKFD150T
Description
Main or Subfeed BKR Kit 480V 1 or 3PH 150A FD Top
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 150A FD Top Mounting
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009672 / 00786687009672
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$906.84 (Each)
Resources
Images
 
 
BKFD150T - Small Image
 
BKFD150T - Large Image
 
BKFD150T - Video
Attachments
 
 
BKFD150T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480 V
Descriptions
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
Main or SF BKR Kit 150A FD Top MTG
extra long description
ETN BKFD150T MAIN OR SF BKR KIT 150
Description
MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 150A FD TOP
Long Description
Eaton MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 150A FD TOP MOUNTING
Additional Information
media
Yes
dimensions
3.9000 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BKFD150T
GTIN
00786687009672
UPC
786687009672
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BKFD150T.
Jump To:

Similar Items

Similar items are close alternatives to BKFD150T, though they may not be 100% alike.

Eaton Pow-R-Stock Series Main Circuit Breaker Kit, FD Circuit BKR Type, Top and ...
  • Our Part #: BKFD150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BKFD150
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($949.04) ·
BKFD150 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$949.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat