XT0E020CCS - Xtoe Ol 4-20A IEC FR-C Standard

Eaton

  • $96.18 (Each)
  • $96.18 (Each)

In-Stock: 0 available locally (Prosper, TX) (change location)
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
XT0E020CCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE020CCS
Description
Xtoe Ol 4-20A IEC FR-C Standard
Eaton C440 Electronic Overload Relay, XT IEC, 4-20A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416472 / 00786685416472
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.18 (Each)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
12
All Stores
118
Resources
Images
 
 
XT0E020CCS - Small Image
 
XT0E020CCS - Large Image
 
XT0E020CCS - Large Image
 
XT0E020CCS - Large Image
Attachments
 
 
XT0E020CCS - Specification Sheet
Brochures
 
 
XT0E020CCS - Brochure
Other Links
 
 
XT0E020CCS - Other
 
XT0E020CCS - Other
 
XT0E020CCS - Other
 
XT0E020CCS - Other
 
XT0E020CCS - Other
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
XTOE OL 4-20A IEC FR-C STANDARD
Product Type
Xtoe Ol (4-20A) IEC FR-C Standard
extra long description
ETN XTOE020CCS XTOE OL (4-20A) IEC
Long Description
Eaton C440 electronic overload relay, XT IEC, 4-20A overload range, 45 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Additional Information
dimensions
1.8000 IN X 1.4200 IN X 4.3000 IN
Contact Configuration
NO, NC
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE020CCS
GTIN
00786685416472
UPC
786685416472
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIRECT
standard
EN 60947,UL Listed,IEC 60947,CSA Certified,ATEX Compliant,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat