UTRS213CFLCH - 200A MTR Socket Oh/Ug Ul FMG Approved

Eaton

  • $503.89 (Each)
  • $503.89 (Each)

In-Stock: 0 available locally (Pearland, TX) (change location)
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
UTRS213CFLCH
Manufacturer
Eaton
Manufacturer's Part Number
UTRS213CFLCH
Description
200A MTR Socket Oh/Ug Ul FMG Approved
Eaton Meter Socket, 1-Pos Resi Service, 200 A, Over/Under, 3-5/16 Inch Hub Cover Plate, #6-350 Kcmil, 4-Jaw, 1-PH, #8-350 Kcmil, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116128303 / 00782116128303
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$503.89 (Each)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
0
All Stores
237
Resources
Images
 
 
UTRS213CFLCH - Small Image
 
UTRS213CFLCH - Large Image
 
UTRS213CFLCH - Large Image
 
UTRS213CFLCH - Large Image
 
UTRS213CFLCH - Large Image
Attachments
 
 
UTRS213CFLCH - Specification Sheet
Brochures
 
 
UTRS213CFLCH - Brochure
Other Links
 
 
UTRS213CFLCH - Other
 
UTRS213CFLCH - Other
 
UTRS213CFLCH - Other
 
UTRS213CFLCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
Voltage Rating
600 V
Descriptions
Description
200A MTR SOCKET OH/UG UL FMG APPROVED
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
200A MTR Socket, Oh/Ug, Ul, FMG Approved
extra long description
ETN UTRS213CFLCH 200A Mtr Socket, O
Long Description
Eaton meter socket, 1-pos resi service, 200 A, Over/under, 3-5/16 inch hub cover plate, #6-350 kcmil, 4-jaw, 1-ph, #8-350 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.3700 IN X 11.0000 IN X 15.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UTRS213CFLCH
GTIN
00782116128303
UPC
782116128303
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 237

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
79 View Store
Jacksonville - FL
158 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat