URTRS202BCH - 200A 10 Ring Type Meter Socket

Eaton

  • $197.33 (Each)
  • $197.33 (Each)
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
URTRS202BCH
Manufacturer
Eaton
Manufacturer's Part Number
URTRS202BCH
Description
200A 10 Ring Type Meter Socket
Eaton Meter Socket, 3-5/16 Hub Opening, 200A, Overhead/Underground, #8-250 Kcmil, Four-Jaw, Single-Phase, #8-250 Kcmil, Sockets:1, Three-Wire, Ring, 600V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114114339 / 00782114114339
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.33 (Each)
Resources
Attachments
 
 
URTRS202BCH - Specification Sheet
Other Links
 
 
URTRS202BCH - Other
 
URTRS202BCH - Other
 
URTRS202BCH - Other
 
URTRS202BCH - Other
 
URTRS202BCH - Other
 
URTRS202BCH - Other
Brochures
 
 
URTRS202BCH - Brochure
Images
 
 
URTRS202BCH - Small Image
 
URTRS202BCH - Large Image
 
URTRS202BCH - Large Image
 
URTRS202BCH - Large Image
 
URTRS202BCH - Large Image
 
URTRS202BCH - Large Image
 
URTRS202BCH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase
amperage rating
200A
Voltage Rating
600 V
Descriptions
extra long description
ETN URTRS202BCH 200A 10 RING TYPE M
Description
200A 10 RING TYPE METER SOCKET
Product Type
200A 10 Ring Type Meter Socket
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 3-5/16 Hub opening, 200A, Overhead/underground, #8-250 kcmil, Four-jaw, Single-phase, #8-250 kcmil, Sockets:1, Three-wire, Ring, 600V
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.3800 IN X 8.0000 IN X 14.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
URTRS202BCH
GTIN
00782114114339
UPC
782114114339
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat