UHTRS233CCH - 200A MTR Socket, Oh/Ug, Horn Bypass, SM Hub Cover

Eaton

  • $674.17 (Each)
  • $674.17 (Each)
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
UHTRS233CCH
Manufacturer
Eaton
Manufacturer's Part Number
UHTRS233CCH
Description
200A MTR Socket, Oh/Ug, Horn Bypass, SM Hub Cover
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, 3-5/16 Inch Hub Cover Plate, #6-350 Kcmil, Four-Jaw, 1-PH, #8-350 Kcmil, Horn Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Residential Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116168613 / 00782116168613
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$674.17 (Each)
Resources
Images
 
 
UHTRS233CCH - Small Image
 
UHTRS233CCH - Large Image
 
UHTRS233CCH - Large Image
 
UHTRS233CCH - Large Image
 
UHTRS233CCH - Large Image
 
UHTRS233CCH - Large Image
 
UHTRS233CCH - Large Image
Attachments
 
 
UHTRS233CCH - Specification Sheet
Brochures
 
 
UHTRS233CCH - Brochure
Tech Bulletins
 
 
UHTRS233CCH - Tech Bulletin
Other Links
 
 
UHTRS233CCH - Other
 
UHTRS233CCH - Other
 
UHTRS233CCH - Other
 
UHTRS233CCH - Other
 
UHTRS233CCH - Other
 
UHTRS233CCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub cover plate, #6-350 kcmil, Four-jaw, 1-ph, #8-350 kcmil, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
extra long description
ETN UHTRS233CCH MtrSkt,200A,Ringles
Description
200A MTR SOCKET, OH/UG, HORN BYPASS, SM HUB COVER
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug, Horn BP
Additional Information
dimensions
4.9400 IN X 13.0000 IN X 17.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UHTRS233CCH
GTIN
00782116168613
UPC
782116168613
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat