UGHTRS233CCH - MTRSKT, 200A, Ringless, 5-Ja

Eaton

  • $318.56 (Each)
  • $318.56 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
UGHTRS233CCH
Manufacturer
Eaton
Manufacturer's Part Number
UGHTRS233CCH
Description
MTRSKT, 200A, Ringless, 5-Ja
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, Small Hub Closing Plate, #6-350 Kcmil, 5-Jaw, 1-PH, #8-350 Kcmil, Horn Bypass, GND Conn (#14-#2 Cu), Triplex, Side-Wired, 3-Wire, Ringless, Gnded 5TH Term(9 O’Clock Pos), 600 Vac
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Residential Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116299461 / 00782116299461
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.56 (Each)
Carton
$318.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
545
Resources
Images
 
 
UGHTRS233CCH - Small Image
 
UGHTRS233CCH - Large Image
Attachments
 
 
UGHTRS233CCH - Specification Sheet
Brochures
 
 
UGHTRS233CCH - Brochure
Other Links
 
 
UGHTRS233CCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
Voltage Rating
600 V
Descriptions
Long Description
Eaton meter socket, 1-pos resi service, 200A, Over/under, Small hub closing plate, #6-350 kcmil, 5-jaw, 1-ph, #8-350 kcmil, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, Side-wired, 3-wire, Ringless, Gnded 5th term(9 o’clock pos), 600 Vac
Description
MTRSKT,200A,RINGLESS,5-JA
Product Type
MTRSKT, 200A, Ringless, 5-Jaw, Oh/Ug, Horn BP
extra long description
ETN UGHTRS233CCH MtrSkt,200A,Ringle
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Additional Information
dimensions
4.9400 IN X 13.0000 IN X 17.1300 IN
Manufacturer Information
Manufacturers Part Number
UGHTRS233CCH
Brand
Eaton
GTIN
00782116299461
UPC
782116299461
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 545

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
469 View Store
West Wichita
62 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of UGHTRS233CCH.
Jump To:

Similar Items

Similar items are close alternatives to UGHTRS233CCH, though they may not be 100% alike.

5 Term RNGLS SML CLS PLT Triplex GND HRN Byps 7-16 In Ko LCK Prov 5 Term 9 Ocloc...
  • Our Part #: U7043XLTGKKIL5T9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U7043-XL-TG-KK-IL-5T9W
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($260.53) ·
U7043XLTGKKIL5T9 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$260.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat