SPD3K0400 - SPD3K0400

Eaton Corp

  • $581.14 (Each)
  • $581.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPD3K0400
Manufacturer
Eaton Corp
Manufacturer's Part Number
SPD3K0400
Description
SPD3K0400
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Enclosed Circuit Breakers
UNSPSC
39121318 - Circuit breaker enclosure
UPC/EAN/GTIN
786689661861
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$581.14 (Each)
Resources
Images
 
 
SPD3K0400 - Small Image
 
SPD3K0400 - Large Image
 
SPD3K0400 - Large Image
 
SPD3K0400 - Large Image
Attachments
 
 
SPD3K0400 - Specification Sheet
Other Links
 
 
SPD3K0400 - Other
 
SPD3K0400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Descriptions
Product Type
Nema 1 Surface Mount 400a
extra long description
ETN SPD3K0400 NEMA 1 Surface mount
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Description
SPD3K0400
Long Description
Eaton NEMA 1 Surface mount, Accepts PD3, 3-Pole, 400A frame MCCB
Additional Information
dimensions
15.4000 IN X 14.1000 IN X 42.3000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
SPD3K0400
Taxonomies, Classifications, and Categories
Type
Enclosed circuit breaker
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat