SMCU250JD - Type MC Handle Mechanism For Nema 1 Enclosure

Eaton

  • $368.06 (Each)
  • $368.06 (Each)
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
SMCU250JD
Manufacturer
Eaton
Manufacturer's Part Number
SMCU250JD
Description
Type MC Handle Mechanism For Nema 1 Enclosure
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Type MC Handle Mechanism For Nema 1 Enclosure, J-Frame, Frame J-K, Series C
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679808450 / 00786679808450
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.06 (Each)
Resources
Images
 
 
SMCU250JD - Small Image
 
SMCU250JD - Large Image
 
SMCU250JD - Large Image
 
SMCU250JD - Large Image
 
SMCU250JD - Video
Attachments
 
 
SMCU250JD - Specification Sheet
Brochures
 
 
SMCU250JD - Brochure
Other Links
 
 
SMCU250JD - Other
 
SMCU250JD - Other
 
SMCU250JD - Other
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
TYPE MC HANDLE MECHANISM FOR NEMA 1 ENCLOSURE
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Type MC Handle mechanism for NEMA 1 Enclosure, J-Frame, Frame J-K, Series C
Product Type
Type MC H&Le Mech For Nema 1 Enclosure
extra long description
ETN SMCU250JD TYPE MC H&LE MECH FOR
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
10.8000 IN X 4.2000 IN X 4.9000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
SMCU250JD
Brand
Eaton
GTIN
00786679808450
UPC
786679808450
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat