PDG33M0400MSAJ - Power Defense PDG3 3P 65KA/480V

Eaton Corp

  • $3377.33 (Each)
  • $3,377.33 (Each)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG33M0400MSAJ
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG33M0400MSAJ
Description
Power Defense PDG3 3P 65KA/480V
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 3 Motor Circuit Protector, Three Pole, 400A, 65KA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679380734 / 00786679380734
Weight per unit
13.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,377.33 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
PDG33M0400MSAJ - Small Image
 
PDG33M0400MSAJ - Large Image
 
PDG33M0400MSAJ - Large Image
 
PDG33M0400MSAJ - Large Image
 
PDG33M0400MSAJ - Large Image
360 Images
 
 
PDG33M0400MSAJ - 360 Image
Attachments
 
 
PDG33M0400MSAJ - Specification Sheet
Brochures
 
 
PDG33M0400MSAJ - Brochure
Other Links
 
 
PDG33M0400MSAJ - Other
 
PDG33M0400MSAJ - Other
 
PDG33M0400MSAJ - Other
 
PDG33M0400MSAJ - Other
 
PDG33M0400MSAJ - Other
 
PDG33M0400MSAJ - Other
 
PDG33M0400MSAJ - Other
 
PDG33M0400MSAJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Poles
3
Current Rating
400 A
Descriptions
Product Type
Power Defense PDG3 3P 65KA/480V
extra long description
ETN PDG33M0400MSAJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
POWER DEFENSE PDG3 3P 65KA/480V
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 3 Motor Circuit Protector, Three Pole, 400A, 65kA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Additional Information
frame
3
dimensions
4.2953 IN X 5.4685 IN X 10.1221 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG33M0400MSAJ
GTIN
00786679380734
UPC
786679380734
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Motor circuit protector
Packaging
Weight per each
13.37
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyAviation
standard
UL 489,CCC Marked,CSA,IEC 60947-2,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat