PDG23G0225TFFL - PDG2, 3P, 225A, 35KA/480V, Fxfxtmtu

Eaton

  • $1025.61 (Each)
  • $1,025.61 (Each)
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
PDG23G0225TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0225TFFL
Description
PDG2, 3P, 225A, 35KA/480V, Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 225A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679912218 / 00786679912218
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,025.61 (Each)
Resources
Images
 
 
PDG23G0225TFFL - Small Image
 
PDG23G0225TFFL - Large Image
 
PDG23G0225TFFL - Large Image
 
PDG23G0225TFFL - Large Image
 
PDG23G0225TFFL - Large Image
360 Images
 
 
PDG23G0225TFFL - 360 Image
Attachments
 
 
PDG23G0225TFFL - Specification Sheet
Brochures
 
 
PDG23G0225TFFL - Brochure
Other Links
 
 
PDG23G0225TFFL - Other
 
PDG23G0225TFFL - Other
 
PDG23G0225TFFL - Other
 
PDG23G0225TFFL - Other
 
PDG23G0225TFFL - Other
 
PDG23G0225TFFL - Other
 
PDG23G0225TFFL - Other
 
PDG23G0225TFFL - Other
 
PDG23G0225TFFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
PDG2,3P,225A,35KA/480V,FXFXTMTU
Product Type
Power Defense Globally Rated, 225a
extra long description
ETN PDG23G0225TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 225A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
PDG23G0225TFFL
Brand
Eaton
GTIN
00786679912218
UPC
786679912218
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.95
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,CSA,IEC 60947-2,RoHS Compliant
Application
Generation - Conventional Energy - Conventional EnergyAviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherGeneration - Renewable Energy - Alternative EnergyVehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat