PDG23F0070TFFJ - PDG2 3P 70A 25KA/480V Fxfxtmtu

Eaton

  • $698.81 (Each)
  • $698.81 (Each)
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
PDG23F0070TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG23F0070TFFJ
Description
PDG2 3P 70A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 70 A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679243961 / 00786679243961
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$698.81 (Each)
Resources
Images
 
 
PDG23F0070TFFJ - Small Image
 
PDG23F0070TFFJ - Large Image
 
PDG23F0070TFFJ - Large Image
 
PDG23F0070TFFJ - Large Image
 
PDG23F0070TFFJ - Large Image
360 Images
 
 
PDG23F0070TFFJ - 360 Image
Attachments
 
 
PDG23F0070TFFJ - Specification Sheet
Brochures
 
 
PDG23F0070TFFJ - Brochure
Other Links
 
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
70A
Descriptions
Product Type
PD, Frme2
Description
PDG2 3P 70A 25KA/480V FXFXTMTU
extra long description
ETN PDG23F0070TFFJ PD, Frme2
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 70 A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Additional Information
frame
2
dimensions
8.0000 IN X 6.0000 IN X 0.2461 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23F0070TFFJ
GTIN
00786679243961
UPC
786679243961
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsAviationGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - Other
standard
CSA,CCC Marked,IEC 60947-2,UL 489,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23F0070TFFJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG23F0070TFFJ, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Brea...
  • Our Part #: EHD3070L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EHD3070L
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,207.97) ·
EHD3070L - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,207.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat