PDG13M0100MHAJ - PDG1 100A MCP High Calibration

Eaton

  • $618.50 (Each)
  • $618.50 (Each)

Availability: Currently Out Of Stock
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
PDG13M0100MHAJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0100MHAJ
Description
PDG1 100A MCP High Calibration
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 1 Motor Circuit Protector, Three Pole, 100A, 65KA/480V, Adjutable Intantaneous High Calibrations, Standard Line and Load
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679208083 / 00786679208083
Weight per unit
51.973 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$618.50 (Each)
Resources
Images
 
 
PDG13M0100MHAJ - Video
 
PDG13M0100MHAJ - Small Image
 
PDG13M0100MHAJ - Large Image
 
PDG13M0100MHAJ - Large Image
 
PDG13M0100MHAJ - Large Image
 
PDG13M0100MHAJ - Large Image
360 Images
 
 
PDG13M0100MHAJ - 360 Image
Attachments
 
 
PDG13M0100MHAJ - Specification Sheet
Brochures
 
 
PDG13M0100MHAJ - Brochure
Other Links
 
 
PDG13M0100MHAJ - Other
 
PDG13M0100MHAJ - Other
 
PDG13M0100MHAJ - Other
 
PDG13M0100MHAJ - Other
 
PDG13M0100MHAJ - Other
 
PDG13M0100MHAJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
PDG1 100A MCP HIGH CALIBRATION
extra long description
ETN PDG13M0100MHAJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Product Type
Power Defense PDG1 3P 65KA/480V
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 1 Motor Circuit Protector, Three Pole, 100A, 65kA/480V, Adjutable Intantaneous High Calibrations, Standard Line and Load
Additional Information
media
Yes
dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
frame
1
Manufacturer Information
Manufacturers Part Number
PDG13M0100MHAJ
Brand
Eaton
GTIN
00786679208083
UPC
786679208083
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Motor circuit protector
Packaging
Weight per each
51.973
Carton
1
Uses, Certifications, and Standards
standard
IEC 60947-2,CSA,UL 489,CCC Marked,RoHS Compliant
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsAviationMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyVehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat