PDG13M0050TFFJ - PDG1 3P 50A 65KA/480V Fxfxtmtu

Eaton

  • $841.10 (Each)
  • $841.10 (Each)
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
PDG13M0050TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0050TFFJ
Description
PDG1 3P 50A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 50A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679306611 / 00786679306611
Weight per unit
51.973 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.10 (Each)
Resources
Images
 
 
PDG13M0050TFFJ - Video
 
PDG13M0050TFFJ - Small Image
 
PDG13M0050TFFJ - Large Image
 
PDG13M0050TFFJ - Large Image
 
PDG13M0050TFFJ - Large Image
 
PDG13M0050TFFJ - Large Image
360 Images
 
 
PDG13M0050TFFJ - 360 Image
Attachments
 
 
PDG13M0050TFFJ - Specification Sheet
Brochures
 
 
PDG13M0050TFFJ - Brochure
Other Links
 
 
PDG13M0050TFFJ - Other
 
PDG13M0050TFFJ - Other
 
PDG13M0050TFFJ - Other
 
PDG13M0050TFFJ - Other
 
PDG13M0050TFFJ - Other
 
PDG13M0050TFFJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
50 A
Voltage Rating
600 VAC
Descriptions
Product Type
Power Defense PDG1 3P 65KA/480V
Description
PDG1 3P 50A 65KA/480V FXFXTMTU
extra long description
ETN PDG13M0050TFFJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 50A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Additional Information
media
Yes
frame
1
dimensions
2.9921 IN X 3.0000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13M0050TFFJ
GTIN
00786679306611
UPC
786679306611
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
51.973
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA,IEC 60947-2,UL 489,RoHS Compliant
Application
Mobile Machinery and Equipment - Mobile Machinery and Equipment - OtherVehicles: On-RoadUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsAviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyCommercial / Instit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG13M0050TFFJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG13M0050TFFJ, though they may not be 100% alike.

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed M...
  • Our Part #: EGH3050FFG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EGH3050FFG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($823.56) ·
EGH3050FFG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$823.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat