MBT48B125BTS - Trailer Panel Meter BRKR BR 4/8 Dist. 125A Main Oh

Eaton

  • $383.23 (Each)
  • $383.23 (Each)
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
MBT48B125BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBT48B125BTS
Description
Trailer Panel Meter BRKR BR 4/8 Dist. 125A Main Oh
Meter Breaker, 125 A, 25.5 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 8 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 300 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 36.5 LB
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
782116157365 / 00782116157365
Weight per unit
36.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$383.23 (Each)
Resources
Images
 
 
MBT48B125BTS - Small Image
 
MBT48B125BTS - Large Image
 
MBT48B125BTS - Large Image
Specifications Sheets
 
 
MBT48B125BTS - Specification Sheet
Attachments
 
 
MBT48B125BTS - Specification Sheet
Brochures
 
 
MBT48B125BTS - Brochure
Other Links
 
 
MBT48B125BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Phases
1
Voltage Rating
120/240 V ac
interrupt rating
22 kAIC
Wire Size
#6 AWG to 300 kcmil
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
4.94 in
Width
14.44
Height
25.5
Length
4.94
Descriptions
Description
TRAILER PANEL METER BRKR BR 4/8 DIST. 125A MAIN OH
Long Description
Meter Breaker, 125 A, 25.5 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 4.94 in Overall Length, 8 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 300 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 36.5 lb
Features
A device that may include a meter socket, main breaker and loadcenter section within the same enclosure.
Short Description
4/8CT Meter Breaker, 125 A, Surface Mount, NEMA 3R, 1 PH, House Panel
Product Type
Eaton Residential Meter Breaker
extra long description
ETN MBT48B125BTS Trail Pnl MtrBrkr,
Also Known As...
Meter Box
Meter Socket
Additional Information
accessory type
Meter Breaker
Overall Height
25.5 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
14.44 in
Number of Circuits
8
Number of Jaws
4
feed type
Top/bottom
Standards Met
UL Listed;EUSERC Approved
package quantity
1 CA
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
MBT48B125BTS
Brand
Eaton Corp
GTIN
00782116157365
UPC
782116157365
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight
36.5 lb
Weight per each
36.4
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Surface mounting
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat