KLHMVD06R - LG Rotary 6" Kit Red - Nema 1/12

Eaton

  • $276.81 (Each)
  • $276.81 (Each)
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
KLHMVD06R
Manufacturer
Eaton
Manufacturer's Part Number
KLHMVD06R
Description
LG Rotary 6" Kit Red - Nema 1/12
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Universal Rotary Through-The-Door Handle Mechanism, LG-Frame, Frame J-K, Red, Series G, 6 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116299898 / 00782116299898
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.81 (Each)
Resources
Images
 
 
KLHMVD06R - Large Image
 
KLHMVD06R - Video
Attachments
 
 
KLHMVD06R - Specification Sheet
Other Links
 
 
KLHMVD06R - Other
Brochures
 
 
KLHMVD06R - Brochure
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
LG Rotary 6" Kit Red - Nema 1/12
Description
LG ROTARY 6" KIT RED - NEMA 1/12
extra long description
ETN KLHMVD06R LG Rotary 6" Kit Red
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Universal rotary through-the-door handle mechanism, LG-Frame, Frame J-K, Red, Series G, 6 in
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KLHMVD06R
GTIN
00782116299898
UPC
782116299898
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat