HPC4046SHLG - 400A Georgia PWR House Panel With Distribution

Eaton

  • $5739.25 (Each)
  • $5,739.25 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
HPC4046SHLG
Manufacturer
Eaton
Manufacturer's Part Number
HPC4046SHLG
Description
400A Georgia PWR House Panel With Distribution
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, Overhead/Underground Feed Type, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685271019 / 00786685271019
Weight per unit
123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,739.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
HPC4046SHLG - Small Image
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
Attachments
 
 
HPC4046SHLG - Specification Sheet
Brochures
 
 
HPC4046SHLG - Brochure
Other Links
 
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
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
120/240 V
amperage rating
400 A
Descriptions
Description
400A GEORGIA PWR HOUSE PANEL WITH DISTRIBUTION
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Product Type
400A PNL With 4/6 CKTS, Georgia Power
extra long description
ETN HPC4046SHLG 400A PNL WITH 4/6 C
Long Description
Eaton Cutler-Hammer series Housing panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever bypass, NEMA 3R Enclosure, Overhead/underground Feed Type, 22 kAIC Interrupt Rating, Surface mounting, Ringless Security
Additional Information
dimensions
7.7500 IN X 33.0000 IN X 46.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HPC4046SHLG
GTIN
00786685271019
UPC
786685271019
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight per each
123
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Marietta
2 View Store
Newnan
2 View Store

* All prices subject to change.

Begin Live Chat