HP816P400BS - 400A PNL, 1 200A Main Inc

Eaton

  • $4858.36 (Each)
  • $4,858.36 (Each)
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
HP816P400BS
Manufacturer
Eaton
Manufacturer's Part Number
HP816P400BS
Description
400A PNL, 1 200A Main Inc
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121101 - Load centers
UPC/GTIN
782114895078 / 00782114895078
Weight per unit
118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,858.36 (Each)
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
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Width
33
Depth
46
Height
7.75
Descriptions
Description
400A PNL, 1 200A MAIN INC
Product Type
400A PNL, 1 200A Main Incl and 1 Prov
Long Description
Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Overhead/Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2150, Surface mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR breakers, 120/240V, 4306, Single-phase
extra long description
ETN HP816P400BS 400A PNL, 1 200A ma
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Additional Information
number of spaces
8
Manufacturer Information
Manufacturers Part Number
HP816P400BS
Brand
Eaton
GTIN
00782114895078
UPC
782114895078
Taxonomies, Classifications, and Categories
Type
House panel
Packaging
Weight per each
118
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat