HKD3300W - HKD BRKR 3P 300A 600VAC Max 65KAIC @ 480V

Eaton

  • $9980.17 (Each)
  • $9,980.17 (Each)

Availability: Currently Out Of Stock
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
HKD3300W
Manufacturer
Eaton
Manufacturer's Part Number
HKD3300W
Description
HKD BRKR 3P 300A 600VAC Max 65KAIC @ 480V
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, HKD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 300A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Without Terminals, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679342909 / 00786679342909
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,980.17 (Each)
Resources
Other Links
 
 
HKD3300W - Other
 
HKD3300W - Other
 
HKD3300W - Other
 
HKD3300W - Other
 
HKD3300W - Other
Tech Bulletins
 
 
HKD3300W - Tech Bulletin
Attachments
 
 
HKD3300W - Specification Sheet
Images
 
 
HKD3300W - Large Image
 
HKD3300W - Large Image
 
HKD3300W - Large Image
 
HKD3300W - Video
Brochures
 
 
HKD3300W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
300 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
HKD BRKR 3P 300A 600VAC MAX 65KAIC @ 480V
Product Type
HKD BRK 3P 300A 600VAC Max 65KAIC @ 480V
extra long description
ETN HKD3300W HKD BRK 3P 300A 600VAC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, K-frame, HKD, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 300A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, 50/60 Hz
Additional Information
dimensions
4.1000 IN X 5.5000 IN X 5.5000 IN
Trip Type
Fixed thermal, fixed magnetic
media
Yes
Manufacturer Information
Manufacturers Part Number
HKD3300W
Brand
Eaton Corp
GTIN
00786679342909
UPC
786679342909
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat