GPLK - GB-GC__Handle Lock

Eaton

  • $40.87 (Each)
  • $40.87 (Each)

  • $408.70 (Per 10)
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
GPLK
Manufacturer
Eaton
Manufacturer's Part Number
GPLK
Description
GB-GC__Handle Lock
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Lock, Frame J-K, Series C
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679820704 / 00786679820704
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.87 (Each)
Standard Packaging
$408.70 (Per 10)
Resources
Images
 
 
GPLK - Small Image
 
GPLK - Large Image
 
GPLK - Large Image
 
GPLK - Large Image
 
GPLK - Video
Attachments
 
 
GPLK - Specification Sheet
Brochures
 
 
GPLK - Brochure
Other Links
 
 
GPLK - Other
 
GPLK - Other
 
GPLK - Other
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
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
GB-GC__Handle Lock
Description
GB-GC__HANDLE LOCK
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Handle lock, Frame J-K, Series C
extra long description
ETN GPLK GB-GC__HANDLE LOCK
Additional Information
media
Yes
dimensions
2.7000 IN X 0.8000 IN X 0.6000 IN
Manufacturer Information
Manufacturers Part Number
GPLK
Brand
Eaton
GTIN
00786679820704
UPC
786679820704
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat