FD3060VL - 3P 60A 600V 18KAIC MCCB 50DEG Cal and LN/LD Terms

Eaton

  • $1913.46 (Each)
  • $1,913.46 (Each)

Availability: Currently Out Of Stock
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
FD3060VL
Manufacturer
Eaton
Manufacturer's Part Number
FD3060VL
Description
3P 60A 600V 18KAIC MCCB 50DEG Cal and LN/LD Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 60A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50°C, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679397008 / 00786679397008
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,913.46 (Each)
Resources
Images
 
 
FD3060VL - Small Image
 
FD3060VL - Large Image
 
FD3060VL - Large Image
 
FD3060VL - Large Image
 
FD3060VL - Video
Attachments
 
 
FD3060VL - Specification Sheet
Brochures
 
 
FD3060VL - Brochure
Other Links
 
 
FD3060VL - Other
 
FD3060VL - Other
 
FD3060VL - Other
 
FD3060VL - Other
 
FD3060VL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 VAC, 250 VDC
Poles
3
Descriptions
Description
3P 60A 600V 18KAIC MCCB 50DEG CAL AND LN/LD TERMS
Product Type
Type FD BRK 3P 60A 600VAC Max 18K Aic
extra long description
ETN FD3060VL TYPE FD BRK 3P 60A 600
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 50°C, 50/60 Hz
Additional Information
media
Yes
frame
F
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
FD3060VL
GTIN
00786679397008
UPC
786679397008
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat