FAZC151SP - Faz Ul 1077 Supplementary 1P 15A C Curve Single PK

Eaton

  • $112.81 (Each)
  • $112.81 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC151SP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C15/1-SP
Description
Faz Ul 1077 Supplementary 1P 15A C Curve Single PK
Faz Ul 1077 Supplementary 1P 15A C Curve Single PKG
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
N/A
UPC/EAN/GTIN
015081637052 / 4015081637058 / 04015081637058
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.81 (Each)
Resources
Images
 
 
FAZC151SP - Small Image
 
FAZC151SP - Large Image
Installation Sheets
 
 
FAZC151SP - Installation Sheet
Attachments
 
 
FAZC151SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Interrupting Rating
10 Kiloampere at 277 VAC, 10 Kiloampere at 48 VDC (UL, CSA)
Current Rating
15 AMPERE
Voltage Rating
277 VAC/48 VDC (UL/CSA)
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch W x 2.36 Inch D x 3.15 Inch H
Descriptions
Long Description
SUPPLEMENTARY PROTECTOR, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 2.36 INCH D X 3.15 INCH H SIZE; UL 1077, CSA C22.2 APPROVAL; 277 VAC/48 VDC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING
Commodity Description
1 Pole Supplementary Protector Circuit Breakers
Additional Information
Applicable Standard IEC/EN 60947-2; Enclosure Type IP20; Material Nylon
Product Type
Supplementary Protector
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH W X 2.36 INCH D X 3.15 INCH H SIZE; UL 1077, CSA C22.2 APPROVAL; 277 VAC/48 VDC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMPERE AT 277 VAC, 10 KILOAMPERE AT 48 VDC (UL, CSA) INTERRUPTING RATING; 15 AMPERE CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; APPLICABLE STANDARD IEC/EN 60947-2; ENCLOSURE TYPE IP20; MATERIAL NYLON; FAZ MODEL
Description
FAZ UL 1077 SUPPLEMENTARY 1P 15A C CURVE SINGLE PK
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
Eaton
Model
FAZ
Manufacturers Part Number
FAZ-C15/1-SP
GTIN
04015081637058
UPC
015081637052
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING, THERMAL MAGNETIC
Category Description
Powerdefense Breakers
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 1077, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat