EGE3020FFG - E 3P 20A 25KA Fixed Thermal Fixed Mag Single Pack

Eaton

  • $676.87 (Each)
  • $676.87 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
EGE3020FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3020FFG
Description
E 3P 20A 25KA Fixed Thermal Fixed Mag Single Pack
Eaton Series G Complete Molded Case Circuit Breaker. 3P 20A 25KA, Fixed, Thermo Magnetic, Single Pack
Slang Terms

Suggest a New Term
Categories
CB Frames Only - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
782116131389 / 4015081726714 / 00782116131389
Weight per unit
2.7799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$676.87 (Each)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
0
All Stores
7
Resources
Images
 
 
EGE3020FFG - Small Image
 
EGE3020FFG - Large Image
 
EGE3020FFG - Large Image
 
EGE3020FFG - Large Image
 
EGE3020FFG - Video
Attachments
 
 
EGE3020FFG - Specification Sheet
Brochures
 
 
EGE3020FFG - Brochure
Other Links
 
 
EGE3020FFG - Other
 
EGE3020FFG - Other
 
EGE3020FFG - Other
 
EGE3020FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 20A 25KA FIXED THERMAL FIXED MAG SINGLE PACK
Product Type
E 3P 20A 25KA Fixed TM Single PK CB
extra long description
ETN EGE3020FFG E 3P 20A 25kA FIXED
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G complete molded case circuit breaker. 3P 20A 25kA, fixed, thermo magnetic, single pack
Additional Information
media
Yes
dimensions
2.9902 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGE3020FFG
GTIN
00782116131389
UPC
782116131389
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
2.7799
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC Rated,UL Listed,CSA Certified,CE Marked,RoHS conform
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat