ECN5542AAHR63F - Pump Panel - 150A HMCP Nema 3R SZ 4 120VAC Coil

Eaton

  • $3524.21 (Each)
  • $3,524.21 (Each)

In-Stock: 0 available locally (Hobbs, NM) (change location)
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
ECN5542AAHR63F
Manufacturer
Eaton
Manufacturer's Part Number
ECN5542AAH-R63/F
Description
Pump Panel - 150A HMCP Nema 3R SZ 4 120VAC Coil
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Nema 3R Painted Steel Enclosure, 110V/50 HZ-120V/60 HZ Coil, Nema Size 4, 28-140A Solid-State Relay Without Ground Fault, 150A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685456263 / 00786685456263
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,524.21 (Each)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
3
Resources
Images
 
 
ECN5542AAHR63F - Small Image
 
ECN5542AAHR63F - Large Image
 
ECN5542AAHR63F - Large Image
 
ECN5542AAHR63F - Large Image
 
ECN5542AAHR63F - Large Image
Brochures
 
 
ECN5542AAHR63F - Brochure
Other Links
 
 
ECN5542AAHR63F - Other
 
ECN5542AAHR63F - Other
 
ECN5542AAHR63F - Other
 
ECN5542AAHR63F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12
Width
120
Depth
50
Size
NEMA size 4
Descriptions
Description
PUMP PANEL - 150A HMCP NEMA 3R SZ 4 120VAC COIL
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Product Type
PP 150A HMCP N3R SZ4 120V CL
extra long description
ETN ECN5542AAH-R63/F PP 150A HMCP N
Long Description
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 110V/50 Hz-120V/60 Hz coil, NEMA size 4, 28-140A solid-state relay without ground fault, 150A breaker
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN5542AAH-R63/F
GTIN
00786685456263
UPC
786685456263
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
OSHPD Certified,cUL Listed,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat