DS900AP - Conduit Hub Adaptor Kit 150A 200A 225A Mains

Eaton

  • $45.79 (Each)
  • $45.79 (Each)
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
DS900AP
Manufacturer
Eaton
Manufacturer's Part Number
DS900AP
Description
Conduit Hub Adaptor Kit 150A 200A 225A Mains
Eaton CH Loadcenter and Breaker Accessories - Conduit Hub Adapter Kit, Conduit Hub Adapter Kit, CH, Standard T, Used With Type CH Style 3/4 In Loadcenter and Breakers
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099422 / 00782113099422
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.79 (Each)
Resources
Images
 
 
DS900AP - Small Image
 
DS900AP - Large Image
 
DS900AP - Video
Attachments
 
 
DS900AP - Specification Sheet
Brochures
 
 
DS900AP - Brochure
Other Links
 
 
DS900AP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.2
Width
5
Depth
8
Descriptions
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
CONDUIT HUB ADAPTOR KIT 150A 200A 225A MAINS
Product Type
Condt Hub Adapt KT 150A, 200A, 225A Main
extra long description
ETN DS900AP Condt Hub Adapt Kt 150A
Long Description
Eaton CH Loadcenter and Breaker Accessories - Conduit Hub Adapter Kit,Conduit hub adapter kit,CH,Standard T,Used with Type CH Style 3/4 in Loadcenter and Breakers
Special Features
Used with Type CH Style 3/4 in Loadcenter and Breakers
Additional Information
media
Yes
dimensions
8.0000 IN X 5.0000 IN X 0.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS900AP
GTIN
00782113099422
UPC
782113099422
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat