DH365URK - 400A/3P HD NF Safety Switch 600V Nema 3R

Eaton

  • $2632.25 (Each)
  • $2,632.25 (Each)

In-Stock: 102 available at other locations ( find a store with stock)
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
DH365URK
Manufacturer
Eaton
Manufacturer's Part Number
DH365URK
Description
400A/3P HD NF Safety Switch 600V Nema 3R
Safety Switch, 400 A, 600 V Ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 24.12 In Overall Length, 12.39 In Overall Width, 44.31 In Overall Height, 110 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207230 / 00782113207230
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,632.25 (Each)
Stock Availability
Carthage
0 (Find nearest stock)
Nacogdoches
0
All Stores
102
Resources
Images
 
 
DH365URK - Small Image
 
DH365URK - Large Image
 
DH365URK - Large Image
 
DH365URK - Large Image
 
DH365URK - Large Image
 
DH365URK - Large Image
 
DH365URK - Video
Specifications Sheets
 
 
DH365URK - Specification Sheet
Attachments
 
 
DH365URK - Specification Sheet
Brochures
 
 
DH365URK - Brochure
Other Links
 
 
DH365URK - Other
 
DH365URK - Other
 
DH365URK - Other
 
DH365URK - Other
 
DH365URK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Voltage Rating
600 V ac;240 V
Number of Phases
1;3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Dimensions and Weight
Overall Length
24.12 in;612.6 mm
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 400 A, 600 V ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 24.12 in Overall Length, 12.39 in Overall Width, 44.31 in Overall Height, 110 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 400 A, 600 VAC;240 V
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
400A/3P HD NF SAFETY SWITCH 600V NEMA 3R
extra long description
ETN DH365URK 400A/3P HD NF Sfty Sw
Additional Information
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
12.39 in;314.7 mm
Overall Height
44.31 in;1125.5 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH365URK
GTIN
00782113207230
UPC
782113207230
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight
110 lb;49.94 kg
Weight per each
110
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH365URK.
Jump To:

Cross Referenced

These items are similar to DH365URK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AWN365V Eaton Crouse-Hinds n/a
DH365UR Eaton n/a
DH365URK Eaton 00782113207230
THN3365R GENERAL ELECTRIC 00783164011371
YHN3365R GENERAL ELECTRIC n/a
2CR68 WW GRAINGER n/a
HNF365R ITE n/a
NFR355 ITE n/a
HU365R Schneider Electric 00785901450481
NFR355 Siemens n/a
RHUN365 Westinghouse n/a

* All prices subject to change.

Begin Live Chat