DH364UGK - 200A/3P HD NF Safety Switch 600V Nema 1

Eaton

  • $859.85 (Each)
  • $859.85 (Each)

In-Stock: 1 available locally (Greenville, TX) (change location)
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
DH364UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH364UGK
Description
200A/3P HD NF Safety Switch 600V Nema 1
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 200A, Nema 1, Painted Steel, Non-Fusible, Three-Pole, Three-Wire, 15 At 240 Vac TD 1 PH, 50 At 480 Vac TD 1 PH, 50 At 600 Vac TD 1 PH, 60 At 240 Vac TD 3 PH
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206806 / 00782113206806
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$859.85 (Each)
Stock Availability
Greenville
1 (Check another store)
Tyler
0
All Stores
116
Resources
Images
 
 
DH364UGK - Small Image
 
DH364UGK - Large Image
 
DH364UGK - Large Image
 
DH364UGK - Large Image
 
DH364UGK - Large Image
 
DH364UGK - Video
Attachments
 
 
DH364UGK - Specification Sheet
Brochures
 
 
DH364UGK - Brochure
Other Links
 
 
DH364UGK - Other
 
DH364UGK - Other
 
DH364UGK - Other
 
DH364UGK - Other
 
DH364UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Poles
3
Voltage Rating
600 V
Material
Painted Steel
Dimensions and Weight
Depth
11.26
Width
16
Height
27.66
Descriptions
Description
200A/3P HD NF SAFETY SWITCH 600V NEMA 1
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
200A/3P HD NF Sfty SW 600V N1
extra long description
ETN DH364UGK 200A/3P HD NF Sfty Sw
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 200A, NEMA 1, Painted steel, Non-Fusible, Three-pole, Three-wire, 15 at 240 Vac TD 1 Ph, 50 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 60 at 240 Vac TD 3 Ph
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH364UGK
GTIN
00782113206806
UPC
782113206806
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 98,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 116

Location search:
These alternate items can be purchased instead of DH364UGK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DH364UGK.

Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 200A, Nema ...
  • Our Part #: DH364UGK
  • Greenville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DH364UGK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($859.85) ·
DH364UGK - Eaton Corp

Greenville Availability: In Stock

Total Availability: In Stock

Book Price

$859.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DH364UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AUN364 Eaton Crouse-Hinds n/a
DH364UG Eaton n/a
DH364UGK Eaton 00782113206806
GTHN3364 GENERAL ELECTRIC n/a
THN3364 GENERAL ELECTRIC 00783164133257
1H382 WW GRAINGER n/a
HU364 Schneider Electric 00785901505860
HNF364 Siemens 00783643151192
HNF364S Siemens 00783643152137
NF354 Siemens n/a
HUN364 Westinghouse n/a

* All prices subject to change.

Begin Live Chat