DH361NRK - 30A/3P HD Fusible Safety Switch 600V W/Neut Nema3r

Eaton

  • $683.50 (Each)
  • $683.50 (Each)
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
DH361NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH361NRK
Description
30A/3P HD Fusible Safety Switch 600V W/Neut Nema3r
Safety Switch, 30 A, 480 to 600 V Ac;250 V DC, 3 Poles, 4 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, Fusible, 20 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205533 / 00782113205533
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$683.50 (Each)
Resources
Images
 
 
DH361NRK - Small Image
 
DH361NRK - Large Image
 
DH361NRK - Large Image
 
DH361NRK - Video
Specifications Sheets
 
 
DH361NRK - Specification Sheet
Attachments
 
 
DH361NRK - Specification Sheet
Brochures
 
 
DH361NRK - Brochure
Tech Bulletins
 
 
DH361NRK - Tech Bulletin
Other Links
 
 
DH361NRK - Other
 
DH361NRK - Other
 
DH361NRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
4
Material
Painted Galvanized Steel (Enclosure)
Poles
3
amperage rating
30
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Depth
16.7
Height
8.5
Width
9.5
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 480 to 600 V ac;250 V dc, 3 Poles, 4 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, Fusible, 20 lb
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 30 A, 4 Wires, 600V, 3 Poles, NEMA 3R
Special Features
Fusible with Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
30A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA3R
extra long description
ETN DH361NRK 30A/3P HD FSBL Sfty Sw
Additional Information
media
Yes
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361NRK
GTIN
00782113205533
UPC
782113205533
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
20 lb;9.08 kg
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH361NRK.
Jump To:

Cross Referenced

These items are similar to DH361NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH461NW Eaton Crouse-Hinds n/a
DH361NRK Eaton 00782113205533
1H348 WW GRAINGER n/a
H361NRB Schneider Electric 00785901122487
FR351 Siemens n/a
HF361NR Siemens 00783643151666
RHF461N Westinghouse n/a

* All prices subject to change.

Begin Live Chat