DH361FGK - 30A 600V Fused Saftey Switch

Eaton

  • $354.49 (Each)
  • $354.49 (Each)

In-Stock: 2 available locally (Kilgore, TX) (change location)
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
DH361FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH361FGK
Description
30A 600V Fused Saftey Switch
Eaton Custom Single-Throw Fused Safety Switch, 30 A, Nema 1, Painted Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 7.5, 10/ 15, 20 HP (1/3PH @480, 600 V), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Fusible Heavy Duty Safety Switches
UNSPSC
N/A
UPC/GTIN
782113205489 / 00782113205489
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$354.49 (Each)
Stock Availability
Kilgore
2 (Check another store)
Longview
12
All Stores
358
Resources
Images
 
 
DH361FGK - Small Image
 
DH361FGK - Large Image
 
DH361FGK - Large Image
Specifications Sheets
 
 
DH361FGK - Specification Sheet
Attachments
 
 
DH361FGK - Specification Sheet
Brochures
 
 
DH361FGK - Brochure
Tech Bulletins
 
 
DH361FGK - Tech Bulletin
Other Links
 
 
DH361FGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
600 V
Material
Painted Steel
Dimensions and Weight
Depth
22.5
Height
9
Width
9.5
Descriptions
Features
With more than 120 years of design, manufacturing, and industry experience, as well as more than 12 years providing custom solutions, there's a good chance that Eaton already has a solution to your customization need.
Description
30A 600V FUSED SAFTEY SWITCH
Long Description
Eaton Custom single-throw fused safety switch, 30 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 7.5, 10/ 15, 20 hp (1/3PH @480, 600 V), #14-#2 Cu/Al
Product Type
30A/3P HD Fusible Sfty SW 600V N1
extra long description
ETN DH361FGK 30A/3P HD FUSIBLE Sfty
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DH361FGK
GTIN
00782113205489
UPC
782113205489
Taxonomies, Classifications, and Categories
Type
Single-throw fused safety switch
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 358

Location search:
These alternate items can be purchased instead of DH361FGK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DH361FGK.

Eaton Custom Single-Throw Fused Safety Switch, 30 A, Nema 1, Painted Steel, Clas...
  • Our Part #: DH361FGK
  • Kilgore Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DH361FGK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($354.49) ·
DH361FGK - Eaton Corp

Kilgore Availability: In Stock

Total Availability: In Stock

Book Price

$354.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DH361FGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH361 Eaton Crouse-Hinds n/a
CUHDH361NGK Eaton n/a
DH361FGK Eaton 00782113205489
GTH3361 GENERAL ELECTRIC n/a
TH2261DC GENERAL ELECTRIC 00783164082166
TH3361 GENERAL ELECTRIC 00783164009095
TH3361600V GENERAL ELECTRIC n/a
1H344 WW GRAINGER n/a
HF361 ITE n/a
H361 Schneider Electric 00785901481843
78364315100 Siemens n/a
F351 Siemens n/a
HF261 Siemens 00783643173880
HF361 Siemens 00783643151000
HFN361 Westinghouse n/a

* All prices subject to change.

Begin Live Chat