DH327NRK - 800A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $10730.75 (Each)
  • $10,730.75 (Each)

In-Stock: 0 available locally (San Angelo, TX) (change location)
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
DH327NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH327NRK
Description
800A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, 800 A, Nema 3R, Painted Galvanized Steel, Class L, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 100 HP (3PH @STD), (4)#1/0-(4)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113639253 / 00782113639253
Weight per unit
168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,730.75 (Each)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
0
All Stores
6
Resources
Images
 
 
DH327NRK - Small Image
 
DH327NRK - Large Image
 
DH327NRK - Large Image
 
DH327NRK - Large Image
 
DH327NRK - Large Image
 
DH327NRK - Video
Attachments
 
 
DH327NRK - Specification Sheet
Brochures
 
 
DH327NRK - Brochure
Other Links
 
 
DH327NRK - Other
 
DH327NRK - Other
 
DH327NRK - Other
 
DH327NRK - Other
 
DH327NRK - Other
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
240V
Poles
3
amperage rating
800
Material
Galvanized Steel
Dimensions and Weight
Height
12.38
Depth
57.5
Width
27.5
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
800A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Long Description
Eaton Heavy duty single-throw fused safety switch, 800 A, NEMA 3R, Painted galvanized steel, Class L, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 100 hp (3PH @Std), (4)#1/0-(4)750 kcmil Al
Product Type
800A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH327NRK 800A/3P HD FSBL Sfty S
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH327NRK
GTIN
00782113639253
UPC
782113639253
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
168
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Abilene Area

Location Stock Available

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available
New Orleans
1 View Store
These alternate items can be purchased instead of DH327NRK.
Jump To:

Cross Referenced

These items are similar to DH327NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH327NR Eaton n/a
DH327NRK Eaton 00782113639253
HF327NR ITE n/a
H327NR Schneider Electric 00785901442400
NRH427L Siemens n/a
RHF427N Westinghouse n/a

* All prices subject to change.

Begin Live Chat