DH322NRK - 60A/3P HD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $637.04 (Each)
  • $637.04 (Each)

In-Stock: 49 available at other locations ( find a store with stock)
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
DH322NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH322NRK
Description
60A/3P HD Fusible Safety Switch W/Neut 240V Nema3r
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 60 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 3, 7.5/ 10, 15/ 10 HP (1, 3PH @STD/TD/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205830 / 00782113205830
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$637.04 (Each)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
49
Resources
Other Links
 
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
Brochures
 
 
DH322NRK - Brochure
Attachments
 
 
DH322NRK - Specification Sheet
Images
 
 
DH322NRK - Small Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
Poles
3
amperage rating
60
Material
Galvanized Steel
Dimensions and Weight
Height
16.27
Depth
16.5
Width
9.5
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
60A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA3R
Long Description
Eaton Enhanced visible blade single-throw safety switch, 60 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 3, 7.5/ 10, 15/ 10 hp (1,3PH @Std/TD/250 Vdc), #14-#2 Cu/Al
Product Type
60A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH322NRK 60A/3P HD FSBL Sfty Sw
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH322NRK
Brand
EATON CUTLER-HAMMER
GTIN
00782113205830
UPC
782113205830
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH322NRK.
Jump To:

Cross Referenced

These items are similar to DH322NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH422NW Eaton Crouse-Hinds n/a
CUHDH322NRK Eaton n/a
DH322NRK Eaton 00782113205830
TH4322R GENERAL ELECTRIC 00783164009224
TH4322RH GENERAL ELECTRIC n/a
1H339 WW GRAINGER n/a
H322NRB Schneider Electric 00785901480211
HF322NR Siemens 00783643150690
NRH422 Siemens n/a
RHF422N Westinghouse n/a

* All prices subject to change.

Begin Live Chat