DH221NRK - 30A/2P HD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $304.58 (Each)
  • $304.58 (Each)
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
DH221NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH221NRK
Description
30A/2P HD Fusible Safety Switch W/Neut 240V Nema3r
Eaton Enhanced Visible Blade Single-Throw Fused Safety Switch, 30 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Two-Pole, Three-Wire, 240 V, Max HP: 1.5, 3 HP/3, 7.5 HP/5 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC)
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205359 / 00782113205359
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$304.58 (Each)
Resources
Images
 
 
DH221NRK - Small Image
 
DH221NRK - Large Image
 
DH221NRK - Video
Attachments
 
 
DH221NRK - Specification Sheet
Brochures
 
 
DH221NRK - Brochure
Other Links
 
 
DH221NRK - Other
 
DH221NRK - Other
 
DH221NRK - Other
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
Galvanized Steel
Poles
2
Voltage Rating
240V
amperage rating
30
Dimensions and Weight
Width
9.12
Depth
16.5
Height
8.31
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
30A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA3R
Product Type
30A/2P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH221NRK 30A/2P HD FSBL Sfty Sw
Long Description
Eaton enhanced visible blade single-throw fused safety switch, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Two-pole, Three-wire, 240 V, Max Hp: 1.5, 3 hp/3, 7.5 hp/5 hp (1,3PH @ Std fuse/time delay/250 Vdc)
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH221NRK
GTIN
00782113205359
UPC
782113205359
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified
nema rating
3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH221NRK.
Jump To:

Cross Referenced

These items are similar to DH221NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH321NW Eaton Crouse-Hinds n/a
DH221NRK Eaton 00782113205359
TH3221R GENERAL ELECTRIC 00783164008944
TH3221RH GENERAL ELECTRIC n/a
1H329 WW GRAINGER n/a
H221NRB Schneider Electric 00785901478010
HF221NR Siemens 00783643150607
NRH321 Siemens n/a
RHF321N Westinghouse n/a

* All prices subject to change.

Begin Live Chat