DG326NGK - 600A/3P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $3296.41 (Each)
  • $3,296.41 (Each)
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
DG326NGK
Manufacturer
Eaton
Manufacturer's Part Number
DG326NGK
Description
600A/3P GD Fusible Safety Switch W/Neut 240V Nema1
Eaton General Duty Cartridge Fuse Safety Switch, 600 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Three-Pole, Four-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113639222 / 00782113639222
Weight per unit
145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,296.41 (Each)
Resources
Other Links
 
 
DG326NGK - Other
 
DG326NGK - Other
 
DG326NGK - Other
 
DG326NGK - Other
 
DG326NGK - Other
Brochures
 
 
DG326NGK - Brochure
Images
 
 
DG326NGK - Large Image
 
DG326NGK - Large Image
 
DG326NGK - Large Image
 
DG326NGK - Large Image
 
DG326NGK - Video
Attachments
 
 
DG326NGK - Specification Sheet
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
240V
Poles
3
amperage rating
600
Material
Painted Steel
Dimensions and Weight
Height
11.5
Depth
14.25
Width
24
Descriptions
Product Type
600A/3P GD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DG326NGK 600A/3P GD FSBL Sfty S
Description
600A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Long Description
Eaton General duty cartridge fuse safety switch, 600 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Three-pole, Four-wire, Category: general duty safety switch, 240 V
Additional Information
media
Yes
dimensions
14.2500 IN X 24.0000 IN X 11.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG326NGK
GTIN
00782113639222
UPC
782113639222
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
145
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG326NGK.
Jump To:

Cross Referenced

These items are similar to DG326NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG326FGK Eaton 00782113589572
DG326NGK Eaton 00782113639222
GTG4326 GENERAL ELECTRIC n/a
TG3326 GENERAL ELECTRIC 00783164008616
TG4326 GENERAL ELECTRIC 00783164008722
2CL82 WW GRAINGER n/a
D326N Schneider Electric 00785901461623
GF326N Siemens 00783643149113
JN426 Siemens n/a

* All prices subject to change.

Begin Live Chat