DG325UGK - 400A/3P GD NF Safety Switch 240V Nema 1

Eaton

  • $1307.71 (Each)
  • $1,307.71 (Each)
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
DG325UGK
Manufacturer
Eaton
Manufacturer's Part Number
DG325UGK
Description
400A/3P GD NF Safety Switch 240V Nema 1
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 400 A, Nema 1, Indoor, Painted Steel, Three-Pole, Three-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589534 / 00782113589534
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,307.71 (Each)
Resources
Images
 
 
DG325UGK - Small Image
 
DG325UGK - Large Image
 
DG325UGK - Large Image
 
DG325UGK - Large Image
 
DG325UGK - Large Image
 
DG325UGK - Video
Attachments
 
 
DG325UGK - Specification Sheet
Brochures
 
 
DG325UGK - Brochure
Other Links
 
 
DG325UGK - Other
 
DG325UGK - Other
 
DG325UGK - Other
 
DG325UGK - Other
 
DG325UGK - Other
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
240V
Poles
3
amperage rating
400
Material
Painted Steel
Dimensions and Weight
Width
23.08
Height
44.74
Depth
7.27
Descriptions
Description
400A/3P GD NF SAFETY SWITCH 240V NEMA 1
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
400A/3P GD NF Sfty SW 240V N1
extra long description
ETN DG325UGK 400A/3P GD NF Sfty Sw
Long Description
Eaton General duty non-fusible safety switch, single-throw, 400 A, NEMA 1, Indoor, Painted steel, Three-pole, Three-wire, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG325UGK
GTIN
00782113589534
UPC
782113589534
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG325UGK.
Jump To:

Cross Referenced

These items are similar to DG325UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG325UGK Eaton 00782113589534
TGN3325 GENERAL ELECTRIC 00783164008852
2CL88 WW GRAINGER n/a
DU325 Schneider Electric 00785901491910
GNF325 Siemens 00783643149175
JU325 Siemens n/a

* All prices subject to change.

Begin Live Chat